Motion
YSH-1.250

PCI
YSH-1.250

Heavy Duty Yoke Shaft
MI ITEM #00088626
MFR #YSH-1.250
Price$160.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSH-1.250

Heavy Duty Yoke Shaft
MI ITEM #00088626
MFR #YSH-1.250

Mfr description
YSH-1.250 YOKE ROLLER SHAFT
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.62/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Head Diameter
    2.2500 in
  • Hex Size
    0.5000 in
  • Shaft Length
    5.2500 in
  • Thread Length
    1.3100 in
  • Thread Size
    1 1/4 - 12
  • Weight
    2.470 lb

Details

  • Lubrication Type
    Sealed for Life
  • Manufacturer Upc Number
    841946109804
  • Material
    Carbon Steel
  • Product Type
    Yoke Roller Shafts
  • Roller Material
    0
  • Series
    YSH
  • UPC_NO
    841946109804

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)