Motion
YSH-2.250

PCI
YSH-2.250

Heavy Duty Yoke Shaft
Mi Item #00088628
MFR #YSH-2.250
Price$362.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSH-2.250

Heavy Duty Yoke Shaft
Mi Item #00088628
MFR #YSH-2.250

Mfr description
YSH 2.250 YOKE ROLLER SHAFT
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.74/each

Specifications

Dimensions

  • Hex Size
    0.6250 in
  • Thread Length
    2.1300 in
  • Thread Size
    2 1/4 - 12
  • Weight
    11.380 lb

Details

  • Product Type
    Yoke Roller Shafts
  • Roller Material
    0
  • Series
    YSH
  • UPC_NO
    841946109866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)