Motion
PLRE-3-1/4
Flat Cam Follower - 3.2500 in Roller Dia, 2.0000 in Roller Width, 1.2500 in Stud Dia, 2.5000 in Stud Length, Sealed, Stainless Steel Material
Mi Item #00088633
MFR #PLRE-3-1/4
Price$231.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 3.2500 in Roller Dia, 2.0000 in Roller Width, 1.2500 in Stud Dia, 2.5000 in Stud Length, Sealed, Stainless Steel Material
Mi Item #00088633
MFR #PLRE-3-1/4

Mfr description
PLRE-3 1/4 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.39/each

Specifications

Dimensions

  • Roller Diameter  
    3-1/4 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.2500 in
  • Thread Size
    1-1/4-12

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Head Type
    None
  • Lubrication Hole Location
    None
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    14270 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • UPC_NO
    622424958875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)