Motion
PLRY-5
Flat Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 73 mm Roller Width, Sealed, Bearing Steel Material
Mi Item #00088641
MFR #PLRY-5
Price$809.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 73 mm Roller Width, Sealed, Bearing Steel Material
Mi Item #00088641
MFR #PLRY-5

Mfr description
PLRY-5 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$809.76/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Roller Diameter  
    5.0000 in
  • Roller Width  
    73 mm
  • Weight
    11.30 lbs

Details

  • Axial Static Load Capacity
    32500
  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    -30 to +225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    33290 lbf
  • Radial Static Load Capacity
    51900 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • UPC_NO
    622424961547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)