Motion
PTRY-5.00

PCI
PTRY-5.00

Flat Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, Sealed, Carbon Steel Material
Mi Item #00088642
MFR #PTRY-5.00
Price$581.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-5.00

Flat Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, Sealed, Carbon Steel Material
Mi Item #00088642
MFR #PTRY-5.00

Mfr description
PTRY-5 PLAIN YOKE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$581.98/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Roller Diameter  
    5.0000 in
  • Roller Width  
    2.7500 in

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Max Rpm
    1550 rpm
  • Operating Temperature Range
    -30°F to 225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    35870 lbf
  • Radial Static Load Capacity
    58400 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Series
    PTRY
  • Technical Specifications
  • UPC_NO
    841946106001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)