Motion
VLR-2-1/2
Cam Follower - 2.5000 in Roller Dia., 1.3125 in Roller Width, 1.5000 in Point Dia., Sealed
Mi Item #00088667
MFR #VLR-2-1/2
Price$147.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 2.5000 in Roller Dia., 1.3125 in Roller Width, 1.5000 in Point Dia., Sealed
Mi Item #00088667
MFR #VLR-2-1/2

Mfr description
VLR-2 1/2 LOAD RUNNER
  • Widely used in steel mills and foundries for material and process conveying
  • They perform under conditions of heavy loads, high heat and an abrasive environment
  • Many steel mill original equipment manufacturers specify Load Runners in their machines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.70/each

Specifications

Dimensions

  • Groove Angle
    90 °
  • Point Diameter  
    1.5000 in
  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.3125 in
  • Stud Diameter  
    0.7500 in
  • Stud Length  
    1.7500 in
  • Thread Length
    0.8750 in
  • Thread Size  
    3/4-16
  • Weight
    1.30 lbs
  • Width To Groove Center
    0.687 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Hole Location
    None
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    2760 lbf
  • Radial Static Load Capacity
    1100 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • UPC_NO
    622424956604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)