Motion
VTR-2.50

PCI
VTR-2.50

V-Groove Cam Follower - 2.5000 in Roller Dia., 1.3125 in Roller Width, 1.5000 in Point Dia., Sealed
Mi Item #00088668
MFR #VTR-2.50
Price$110.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTR-2.50

V-Groove Cam Follower - 2.5000 in Roller Dia., 1.3125 in Roller Width, 1.5000 in Point Dia., Sealed
Mi Item #00088668
MFR #VTR-2.50

Mfr description
VTR-2.5 GROOVED TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.39/each

Specifications

Dimensions

  • Hex Size
    5/16 in
  • Point Diameter  
    1.5000 in
  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.3125 in
  • Stud Diameter  
    0.7500 in
  • Stud Length  
    1.7500 in
  • Thread Length
    0.8800 in
  • Thread Size  
    3/4-16
  • Weight
    1.31 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    2750 lbf
  • Radial Static Load Capacity
    1394 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    V-Grooved
  • Seal
    Sealed
  • Seal Type
    Rubber Lip
  • Series
    VTR
  • Technical Specifications
  • UPC_NO
    841946108531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)