Motion
VLR-3-1/2
V-Groove Cam Follower - 3.5000 in Roller Dia., 1.6875 in Roller Width, 2.2500 in Point Dia., Open
MI ITEM #00088670
MFR #VLR-3-1/2
Price$175.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Cam Follower - 3.5000 in Roller Dia., 1.6875 in Roller Width, 2.2500 in Point Dia., Open
MI ITEM #00088670
MFR #VLR-3-1/2

Mfr description
VLR-3 1/2 LOAD RUNNER
  • Widely used in steel mills and foundries for material and process conveying
  • They perform under conditions of heavy loads, high heat and an abrasive environment
  • Many steel mill original equipment manufacturers specify Load Runners in their machines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.65/each

Specifications

Dimensions

  • Groove Angle
    90 °
  • Point Diameter  
    2.2500 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.6875 in
  • Thread Size  
    7/8-14
  • Weight
    3.40 lbs
  • Width To Groove Center
    7/8 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Open
  • Lubrication Hole Location
    None
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    5190 lbf
  • Radial Static Load Capacity
    2270 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    V-Grooved
  • UPC_NO
    622424956789

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)