Motion
VTR-3.50

PCI
VTR-3.50

V-Groove Cam Follower - 3.5000 in Roller Dia., 1.6875 in Roller Width, 2.2500 in Point Dia., Sealed
Mi Item #00088671
MFR #VTR-3.50
Price$148.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTR-3.50

V-Groove Cam Follower - 3.5000 in Roller Dia., 1.6875 in Roller Width, 2.2500 in Point Dia., Sealed
Mi Item #00088671
MFR #VTR-3.50

Mfr description
VTR-3.50 GROOVED TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.08/each

Specifications

Dimensions

  • Hex Size
    5/16 in
  • Point Diameter  
    2.2500 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    0.8750 in
  • Stud Length  
    2.0000 in
  • Thread Length
    1.1300 in
  • Thread Size  
    7/8-14
  • Weight
    3.44 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    5180 lbf
  • Radial Static Load Capacity
    2950 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    V-Grooved
  • Seal
    Sealed
  • Seal Type
    Rubber Lip
  • Series
    VTR
  • Technical Specifications
  • UPC_NO
    841946108555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)