Motion
2444900000

MCGILL
2444900000

V-Groove Cam Follower - 4.5000 in Roller Dia., 2.0000 in Roller Width, 3.0000 in Point Dia., Sealed
MI ITEM #00088674
MFR #2444900000
Price$511.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2444900000

V-Groove Cam Follower - 4.5000 in Roller Dia., 2.0000 in Roller Width, 3.0000 in Point Dia., Sealed
MI ITEM #00088674
MFR #2444900000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$511.94/each

Specifications

Dimensions

  • Groove Angle
    90 °
  • Point Diameter  
    3.0000 in
  • Roller Diameter  
    4-1/2 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.2500 in
  • Stud Length  
    2.5000 in
  • Thread Size  
    1-1/4-12
  • Weight
    7.00 lbs
  • Width To Groove Center
    1.0000 in

Details

  • Bearing Element
    Tapered Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    2444900000
  • Manufacturer Product Page
  • Material
    Bearing Steel
  • Max Rpm
    950 rpm
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    V-Grooved
  • Series
    TRAKROL Track Roller (VCF)
  • Stud Type
    Standard Stud
  • UPC_NO
    726166041335

Overview

Mfr description
VCF 4-1/2 IDLER ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text