Motion
VLR-4-1/2
V-Groove Cam Follower - 4.5000 in Roller Dia., 2.0000 in Roller Width, 3.0000 in Point Dia., Open
Mi Item #00088675
MFR #VLR-4-1/2
Price$338.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Cam Follower - 4.5000 in Roller Dia., 2.0000 in Roller Width, 3.0000 in Point Dia., Open
Mi Item #00088675
MFR #VLR-4-1/2

Mfr description
VLR-4 1/2 LOAD RUNNER
  • Widely used in steel mills and foundries for material and process conveying
  • They perform under conditions of heavy loads, high heat and an abrasive environment
  • Many steel mill original equipment manufacturers specify Load Runners in their machines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$338.91/each

Specifications

Dimensions

  • Groove Angle
    90 °
  • Point Diameter  
    3.0000 in
  • Roller Diameter  
    4.5000 in
  • Roller Width  
    2.0000 in
  • Thread Size  
    1-1/4-12
  • Weight
    7.00 lbs
  • Width To Groove Center
    1 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Lubrication Hole Location
    None
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    14270 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Stainless Steel
  • UPC_NO
    622424957298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)