Motion
VCF 5 1/2

MCGILL
VCF 5 1/2

V-Grooved Track Roller - 5.5000 in Roller Dia., 2.0000 in Roller Width, 4.0000 in Point Dia., Sealed
Mi Item #00088678
MFR #VCF 5 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
VCF 5 1/2

V-Grooved Track Roller - 5.5000 in Roller Dia., 2.0000 in Roller Width, 4.0000 in Point Dia., Sealed
Mi Item #00088678
MFR #VCF 5 1/2

Mfr description
VCF 5-1/2 IDLER ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Angle
    90 °
  • Point Diameter  
    4.0000 in
  • Roller Diameter  
    5.5000 in
  • Roller Width  
    2.0000 in
  • Thread Size  
    1-1/4-12
  • Weight
    11.00 lbs
  • Width To Groove Center
    1.0000 in

Details

  • Bearing Element
    Tapered Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    2544900000
  • Manufacturer Product Page
  • Max Rpm
    700 rpm
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    V-Grooved
  • Series
    TRAKROL Track Roller (VCF)
  • UPC_NO
    726166042158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)