Motion
VLR-5-1/2
V-Groove Cam Follower - 5.5000 in Roller Dia., 2.0000 in Roller Width, 4.0000 in Point Dia., Open
Mi Item #00088679
MFR #VLR-5-1/2
Price$517.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Cam Follower - 5.5000 in Roller Dia., 2.0000 in Roller Width, 4.0000 in Point Dia., Open
Mi Item #00088679
MFR #VLR-5-1/2

Mfr description
VLR-5 1/2 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.55/each

Specifications

Dimensions

  • Groove Angle
    90 °
  • Point Diameter  
    4.0000 in
  • Roller Diameter  
    5.5000 in
  • Roller Width  
    2.0000 in
  • Thread Size  
    1-1/4-12
  • Weight
    10.50 lbs
  • Width To Groove Center
    1 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Lubrication Hole Location
    None
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    14270 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Stainless Steel
  • UPC_NO
    622424957601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)