Motion
VTR-5.50

PCI
VTR-5.50

V-Groove Cam Follower - 5.5000 in Roller Dia., 2.0000 in Roller Width, 4.0000 in Point Dia., Sealed
Mi Item #00088680
MFR #VTR-5.50
Price$488.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTR-5.50

V-Groove Cam Follower - 5.5000 in Roller Dia., 2.0000 in Roller Width, 4.0000 in Point Dia., Sealed
Mi Item #00088680
MFR #VTR-5.50

Mfr description
VTR-5.50 GROOVED TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.22/each

Specifications

Dimensions

  • Hex Size
    0.5000 in
  • Overall Width
    2.0000 in
  • Point Diameter  
    4.0000 in
  • Roller Diameter  
    5.5000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.2500 in
  • Stud Length  
    2.7500 in
  • Thread Length
    1.7500 in
  • Thread Size  
    1-1/4-12
  • Weight
    11.040 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Stainlss Steel
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    V-Grooved
  • Seal
    Sealed
  • Seal Type
    Rubber Dual Lip
  • Series
    VTR-SS
  • Stud Material
    Stainless Steel
  • Technical Specifications
  • UPC_NO
    841946108609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)