Motion
VLR-6-1/2
V-Groove Cam Follower - 6.5000 in Roller Dia., 3.0000 in Roller Width, 5.0000 in Point Dia., Open
Mi Item #00088683
MFR #VLR-6-1/2
Price$1,135.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Cam Follower - 6.5000 in Roller Dia., 3.0000 in Roller Width, 5.0000 in Point Dia., Open
Mi Item #00088683
MFR #VLR-6-1/2

Mfr description
VLR-6 1/2 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,135.90/each

Specifications

Dimensions

  • Groove Angle
    90 °
  • Point Diameter  
    5.0000 in
  • Roller Diameter  
    6.5000 in
  • Roller Width  
    3.0000 in
  • Thread Size  
    2-12
  • Weight
    25.50 lbs
  • Width To Groove Center
    1-1/2 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Lubrication Hole Location
    None
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    35840 lbf
  • Radial Static Load Capacity
    56400 lbf
  • Roller Material
    Stainless Steel
  • UPC_NO
    622424957700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)