Motion
VTR-6.50

PCI
VTR-6.50

V-Groove Cam Follower - 6.5000 in Roller Dia., 3.0000 in Roller Width, 5.0000 in Point Dia., Sealed
Mi Item #00088684
MFR #VTR-6.50
Price$1,126.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTR-6.50

V-Groove Cam Follower - 6.5000 in Roller Dia., 3.0000 in Roller Width, 5.0000 in Point Dia., Sealed
Mi Item #00088684
MFR #VTR-6.50

Mfr description
VTR-6.5 GROOVED TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,126.53/each

Specifications

Dimensions

  • Hex Size
    0.6250 in
  • Overall Width
    3.0000 in
  • Point Diameter  
    5.0000 in
  • Roller Diameter  
    6.5000 in
  • Roller Width  
    3.0000 in
  • Stud Diameter  
    2.0000 in
  • Stud Length  
    4.5000 in
  • Thread Length
    2.5000 in
  • Thread Size  
    2-12
  • Weight
    27.420 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    V-Grooved
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    35870 lbf
  • Radial Static Load Capacity
    58400 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    V-Grooved
  • Seal
    Sealed
  • Seal Type
    Rubber Dual Lip
  • Series
    VTR
  • Stud Material
    Carbon Steel
  • Technical Specifications
  • UPC_NO
    841946108623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)