Motion
VTR-7.50

PCI
VTR-7.50

V-Groove Cam Follower - 7.5000 in Roller Dia., 3.0000 in Roller Width, 6.0000 in Point Dia., Sealed
Mi Item #00088688
MFR #VTR-7.50
Price$1,324.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTR-7.50

V-Groove Cam Follower - 7.5000 in Roller Dia., 3.0000 in Roller Width, 6.0000 in Point Dia., Sealed
Mi Item #00088688
MFR #VTR-7.50

Mfr description
VTR-7.50 GROOVED TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,324.50/each

Specifications

Dimensions

  • Hex Size
    0.6250 in
  • Overall Width
    3.0000 in
  • Point Diameter  
    6.0000 in
  • Roller Diameter  
    7.5000 in
  • Roller Width  
    3.0000 in
  • Stud Diameter  
    1.2500 in
  • Stud Length  
    5.5000 in
  • Thread Length
    3.2500 in
  • Thread Size  
    2-1/2-12
  • Weight
    39.140 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    35830 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    V-Grooved
  • Seal
    Sealed
  • Seal Type
    Rubber Dual Lip
  • Series
    VTR
  • Stud Material
    Carbon Steel
  • Technical Specifications
  • UPC_NO
    841946108647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)