Motion
VTR-8.50

PCI
VTR-8.50

V-Groove Cam Follower - 8.5000 in Roller Dia., 3.0000 in Roller Width, 7.0000 in Point Dia., Sealed
Mi Item #00088693
MFR #VTR-8.50
Price$1,823.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTR-8.50

V-Groove Cam Follower - 8.5000 in Roller Dia., 3.0000 in Roller Width, 7.0000 in Point Dia., Sealed
Mi Item #00088693
MFR #VTR-8.50

Mfr description
VTR-8.50 GROOVED TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,823.49/each

Specifications

Dimensions

  • Point Diameter  
    7.0000 in
  • Roller Diameter  
    8.5000 in
  • Roller Width  
    3.0000 in
  • Thread Size  
    2-1/2-12

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    35830 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    V-Grooved
  • Technical Specifications
  • UPC_NO
    841946108661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)