Motion
VLRE-3-1/2
Cam Follower - 3.5000 in Roller Dia., 1.6875 in Roller Width, 2.2500 in Point Dia., Sealed
MI ITEM #00088695
MFR #VLRE-3-1/2
Price$237.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 3.5000 in Roller Dia., 1.6875 in Roller Width, 2.2500 in Point Dia., Sealed
MI ITEM #00088695
MFR #VLRE-3-1/2

Mfr description
VLRE-3 1/2 LOAD RUNNER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$237.73/each

Specifications

Dimensions

  • Groove Angle
    90 °
  • Point Diameter  
    2.2500 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    0.8750 in
  • Stud Length  
    2.0000 in
  • Thread Length
    1.0200 in
  • Thread Size  
    7/8-14
  • Weight
    3.40 lbs
  • Width To Groove Center
    7/8 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Hole Location
    None
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    5190 lbf
  • Radial Static Load Capacity
    2270 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    V-Grooved
  • UPC_NO
    622424959704

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)