Motion
VLRE-3-1/2-4
V-Groove Cam Follower - 3.5000 in Roller Dia., 1.8900 in Roller Width, 2.2500 in Point Dia., Open
Mi Item #00088697
MFR #VLRE-3-1/2-4
Price$301.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Cam Follower - 3.5000 in Roller Dia., 1.8900 in Roller Width, 2.2500 in Point Dia., Open
Mi Item #00088697
MFR #VLRE-3-1/2-4

Mfr description
VLRE-3 1/2-4 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.24/each

Specifications

Dimensions

  • Eccentricity
    0.0300 in
  • Groove Angle
    90 °
  • Point Diameter  
    2.2500 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.8900 in
  • Stud Diameter  
    0.7500 in
  • Stud Length  
    2.0000 in
  • Thread Length
    1.0200 in
  • Thread Size  
    3/4-16
  • Weight
    3.60 lbs
  • Width To Groove Center
    7/8 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Lubrication Hole Location
    None
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    8990 lbf
  • Radial Static Load Capacity
    7200 lbf
  • Roller Material
    Stainless Steel
  • UPC_NO
    622424959735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)