Motion
PLRY-3-1/4
Flat Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Bearing Steel Material
MI ITEM #00088708
MFR #PLRY-3-1/4
Your Price$247.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Bearing Steel Material
MI ITEM #00088708
MFR #PLRY-3-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$247.13/each(List $308.91)

Overview

Mfr description
PLRY-3 1/4 LOAD RUNNER

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Operating Temperature Range
    -30 to +225 °F
  • Radial Dynamic Load Capacity
    14270 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Bearing Steel
  • Lubrication Hole Location
    None
  • Axial Static Load Capacity
    12000
  • Finish Coating
    Chrome Plated, Zinc Plated
  • UPC_NO
    622424961332
  • Weight
    3.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text