Motion
PTRY-6.00

PCI
PTRY-6.00

Flat Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #00088715
MFR #PTRY-6.00
Price$955.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-6.00

Flat Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #00088715
MFR #PTRY-6.00

Mfr description
PTRY-6 PLAIN YOKE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$955.82/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Roller Diameter  
    6.0000 in
  • Roller Width  
    3.2500 in

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Max Rpm
    1250 rpm
  • Operating Temperature Range
    -30°F to 225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    35830 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    PTRY
  • Technical Specifications
  • UPC_NO
    841946106025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)