Motion
PLRY-7
Flat Yoke Roller - 7.0000 in Roller Diameter, 2.7500 in Bore, 98 mm Roller Width, Sealed, Bearing Steel Material
MI ITEM #00088716
MFR #PLRY-7
List Price$1,818.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 7.0000 in Roller Diameter, 2.7500 in Bore, 98 mm Roller Width, Sealed, Bearing Steel Material
MI ITEM #00088716
MFR #PLRY-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,818.60/each for your price

Overview

Mfr description
PLRY-7 LOAD RUNNER

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Operating Temperature Range
    -30 to +225 °F
  • Radial Dynamic Load Capacity
    424300 lbf
  • Radial Static Load Capacity
    79800 lbf
  • Roller Material
    Bearing Steel
  • Lubrication Hole Location
    None
  • Axial Static Load Capacity
    48400
  • Finish Coating
    Chrome Plated, Zinc Plated
  • UPC_NO
    622424961776
  • Weight
    29.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text