Motion
PTRY-7.00

PCI
PTRY-7.00

Flat Yoke Roller - 7.0000 in Roller Diameter, 2.7500 in Bore, 3.7500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #00088717
MFR #PTRY-7.00
List Price$1,681.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-7.00

Flat Yoke Roller - 7.0000 in Roller Diameter, 2.7500 in Bore, 3.7500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #00088717
MFR #PTRY-7.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,681.88/each for your price

Overview

Mfr description
PTRY-7 PLAIN YOKE ROLLER

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Operating Temperature Range
    -30°F to 225 °F
  • Radial Dynamic Load Capacity
    42400 lbf
  • Radial Static Load Capacity
    79800 lbf
  • Roller Material
    Chrome Steel
  • Max Rpm
    1020 rpm
  • Finish Coating
    Plain
  • Technical Specifications
  • Series
    PTRY
  • UPC_NO
    841946106049

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text