Motion
PLRY-8
Flat Yoke Roller - 8.0000 in Roller Diameter, 3.2550 in Bore, 4.5000 in Roller Width, Sealed, Bearing Steel Material
MI ITEM #00088718
MFR #PLRY-8
Your Price$2,023.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 8.0000 in Roller Diameter, 3.2550 in Bore, 4.5000 in Roller Width, Sealed, Bearing Steel Material
MI ITEM #00088718
MFR #PLRY-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,023.53/each(List $2,448.88)

Overview

Mfr description
PLRY-8 LOAD RUNNER

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Operating Temperature Range
    -30 to +225 °F
  • Radial Dynamic Load Capacity
    83890 lbf
  • Radial Static Load Capacity
    159800 lbf
  • Roller Material
    Bearing Steel
  • Lubrication Hole Location
    None
  • Axial Static Load Capacity
    110000
  • Finish Coating
    Chrome Plated, Zinc Plated
  • UPC_NO
    622424961844
  • Weight
    43.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text