Motion
PTRY-8.00

PCI
PTRY-8.00

Flat Yoke Roller - 8.0000 in Roller Diameter, 3.2500 in Bore, 4.5000 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #00088719
MFR #PTRY-8.00
Price$1,601.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-8.00

Flat Yoke Roller - 8.0000 in Roller Diameter, 3.2500 in Bore, 4.5000 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #00088719
MFR #PTRY-8.00

Mfr description
PTRY-8 PLAIN YOKE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,601.34/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Roller Diameter  
    8.0000 in
  • Roller Width  
    4.5000 in

Details

  • Bearing Element
    Plain Bearings
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Max Rpm
    850 rpm
  • Operating Temperature Range
    -30°F to 225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    83700 lbf
  • Radial Static Load Capacity
    159800 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    PTRY
  • Technical Specifications
  • UPC_NO
    841946106056

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)