Motion
PLRY-9
Cylindrical Yoke Roller - 9 in Roller Diameter, 3.7550 in Bore, 5.0000 in Roller Width, Sealed, Steel Material
Mi Item #00088720
MFR #PLRY-9
Price$3,125.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 9 in Roller Diameter, 3.7550 in Bore, 5.0000 in Roller Width, Sealed, Steel Material
Mi Item #00088720
MFR #PLRY-9

Mfr description
PLRY-9 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,125.74/each

Specifications

Dimensions

  • Bore Diameter  
    3.7550 in
  • Roller Diameter  
    9 in
  • Roller Width  
    5.0000 in

Details

  • Axial Static Load Capacity
    147000
  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    -30 to +225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    134230 lbf
  • Radial Static Load Capacity
    250000 lbf
  • Roller Material
    Steel
  • Roller Shape
    Flat
  • Series
    PLRY
  • UPC_NO
    622424961943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)