Motion
PTRY-9.00

PCI
PTRY-9.00

Flat Yoke Roller - 9.0000 in Roller Diameter, 3.7500 in Bore, 4.7500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #00088721
MFR #PTRY-9.00
Price$3,218.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-9.00

Flat Yoke Roller - 9.0000 in Roller Diameter, 3.7500 in Bore, 4.7500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #00088721
MFR #PTRY-9.00

Mfr description
PTRY 9.00 TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,218.38/each

Specifications

Dimensions

  • Bore Diameter  
    3.7500 in
  • Roller Diameter  
    9.0000 in
  • Roller Width  
    4.7500 in

Details

  • Bearing Element
    Plain Bearings
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Max Rpm
    760 rpm
  • Operating Temperature Range
    -30°F to 225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    134600 lbf
  • Radial Static Load Capacity
    250000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    PTRY
  • Technical Specifications
  • UPC_NO
    841946106070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)