Motion
VTRY-4.50

PCI
VTRY-4.50

V-groove Yoke Roller - 4.5000 in Roller Dia., 1.7500 in Width, 1.0000 in Bore Dia., Sealed
Mi Item #00088733
MFR #VTRY-4.50
Price$285.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-4.50

V-groove Yoke Roller - 4.5000 in Roller Dia., 1.7500 in Width, 1.0000 in Bore Dia., Sealed
Mi Item #00088733
MFR #VTRY-4.50

Mfr description
VTRY-4.5 V GROOVED YOKE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Point Diameter  
    3.0000 in
  • Roller Diameter  
    4.5000 in
  • Roller Width  
    1.7500 in

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Hole Location
    None
  • Max Rpm
    2490 rpm
  • Operating Temperature Range
    -30°F to 225 °F
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    V-Grooved
  • Series
    VTRY
  • Technical Specifications
  • UPC_NO
    841946109026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)