Motion
VLRY-5
V-groove Cam Follower - 5 in Roller Dia., 2.0625 in Width, 1.1250 in Bore Dia., Open
Mi Item #00088734
MFR #VLRY-5
Price$490.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-groove Cam Follower - 5 in Roller Dia., 2.0625 in Width, 1.1250 in Bore Dia., Open
Mi Item #00088734
MFR #VLRY-5

Mfr description
VLRY-5 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.69/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Groove Angle
    90 °
  • Point Diameter  
    3.5000 in
  • Roller Diameter  
    5 in
  • Roller Width  
    2.0625 in
  • Weight
    7.60 lbs
  • Width To Groove Center
    1.03 in

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Case Hardened Steel
  • Closure Type
    Open
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    -30 to +225 °F
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    14270 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    V-Grooved
  • Series
    VLRY
  • UPC_NO
    622424962797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)