Motion
VTRY-5.00

PCI
VTRY-5.00

V-groove Yoke Roller - 5.5000 in Roller Dia., 2.0000 in Width, 1.1250 in Bore Dia., Sealed
MI ITEM #00088735
MFR #VTRY-5.00
Your Price$420.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-5.00

V-groove Yoke Roller - 5.5000 in Roller Dia., 2.0000 in Width, 1.1250 in Bore Dia., Sealed
MI ITEM #00088735
MFR #VTRY-5.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$420.60/each(List $534.87)

Overview

Mfr description
VTRY-5.00 V GROOVED YOKE ROLLER

Specifications

  • Roller Diameter
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Roller Width
  • Bore Diameter
  • Point Diameter
  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Bearing Material
    Carbon Steel
  • Roller Material
    Chrome Steel
  • Operating Temperature Range
    -30°F to 225 °F
  • Radial Dynamic Load Capacity
    17600 lbf
  • Radial Static Load Capacity
    27200 lbf
  • Max Rpm
    2140 rpm
  • Lubrication Hole Location
    None
  • Technical Specifications
  • Series
    VTRY
  • UPC_NO
    841946109057

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought