Motion
VTRY-5.50

PCI
VTRY-5.50

V-groove Yoke Roller - 5.5000 in Roller Dia., 2.2500 in Width, 1.2500 in Bore Dia., Sealed
Mi Item #00088737
MFR #VTRY-5.50
Price$428.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-5.50

V-groove Yoke Roller - 5.5000 in Roller Dia., 2.2500 in Width, 1.2500 in Bore Dia., Sealed
Mi Item #00088737
MFR #VTRY-5.50

Mfr description
VTRY-5.5 V GROOVED YOKE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.69/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Point Diameter  
    4.0000 in
  • Roller Diameter  
    5.5000 in
  • Roller Width  
    2.2500 in

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Hole Location
    None
  • Max Rpm
    2140 rpm
  • Operating Temperature Range
    -30°F to 225 °F
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    17600 lbf
  • Radial Static Load Capacity
    27200 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    V-Grooved
  • Series
    VTRY
  • Technical Specifications
  • UPC_NO
    841946109071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)