Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Yoke Roller - 7.5000 in Roller Dia., 3.0000 in Width, 2.2500 in Bore Dia., Open
Mi Item #00088740
MFR #VLRY-7-1/2

Mfr description
VLRY-7 1/2 LOAD RUNNER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Groove Angle
    90 °
  • Point Diameter  
    6.0000 in
  • Roller Diameter  
    7.5000 in
  • Roller Width  
    3.0000 in
  • Weight
    30.50 lbs
  • Width To Groove Center
    1.687 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    -30 to +225 °F
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    35840 lbf
  • Radial Static Load Capacity
    52600 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    V-Grooved
  • UPC_NO
    622424962919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)