Motion
VLRY-9 1/2
V-groove Yoke Roller - 9.5000 in Roller Dia., 4.5000 in Width, 3.2550 in Bore Dia., Sealed
Mi Item #00088744
MFR #VLRY-9 1/2
Price$3,506.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-groove Yoke Roller - 9.5000 in Roller Dia., 4.5000 in Width, 3.2550 in Bore Dia., Sealed
Mi Item #00088744
MFR #VLRY-9 1/2

Mfr description
VLRY-9 1/2 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,506.74/each

Specifications

Dimensions

  • Bore Diameter  
    3.2550 in
  • Roller Diameter  
    9.5000 in
  • Roller Width  
    4.5000 in

Details

  • Bearing Element
    Tapered Roller
  • Bearing Material
    Case Hardened Steel
  • Closure Type
    Sealed
  • Max Operating Temperature
    225 °F
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Series
    VLRY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)