Motion
VTRY-9.50

PCI
VTRY-9.50

V-groove Yoke Roller - 9.5000 in Roller Dia., 4.2500 in Width, 3.2500 in Bore Dia., Sealed
Mi Item #00088745
MFR #VTRY-9.50
Price$3,470.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-9.50

V-groove Yoke Roller - 9.5000 in Roller Dia., 4.2500 in Width, 3.2500 in Bore Dia., Sealed
Mi Item #00088745
MFR #VTRY-9.50

Mfr description
VTRY-9.50 V GROOVED YOKE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,470.56/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Point Diameter  
    8.0000 in
  • Roller Diameter  
    9.5000 in
  • Roller Width  
    4.2500 in

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Finish Coating
    Plain
  • Lubrication Hole Location
    None
  • Max Rpm
    850 rpm
  • Operating Temperature Range
    -30°F to 225 °F
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    83700 lbf
  • Radial Static Load Capacity
    159800 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    V-Grooved
  • Series
    VTRY
  • Technical Specifications
  • UPC_NO
    841946109149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)