Motion
VLRY-10 1/2
V-groove Yoke Roller - 10.5000 in Roller Dia., 5.0000 in Width, 3.7550 in Bore Dia., Sealed
MI ITEM #00088746
MFR #VLRY-10 1/2
Price$4,501.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-groove Yoke Roller - 10.5000 in Roller Dia., 5.0000 in Width, 3.7550 in Bore Dia., Sealed
MI ITEM #00088746
MFR #VLRY-10 1/2

Mfr description
VLRY-10 1/2 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,501.90/each

Specifications

Dimensions

  • Bore Diameter  
    3.7550 in
  • Roller Diameter  
    10.5000 in
  • Roller Width  
    5.0000 in

Details

  • Bearing Element
    Tapered Roller
  • Bearing Material
    Case Hardened Steel
  • Closure Type
    Sealed
  • Number Of Rows
    2
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Series
    VLRY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)