Motion
VTRY-10.50

PCI
VTRY-10.50

V-groove Yoke Roller - 10.5000 in Roller Dia., 4.7500 in Width, 3.7550 in Bore Dia., Sealed
MI ITEM #00088747
MFR #VTRY-10.50
Price$4,708.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-10.50

V-groove Yoke Roller - 10.5000 in Roller Dia., 4.7500 in Width, 3.7550 in Bore Dia., Sealed
MI ITEM #00088747
MFR #VTRY-10.50

Mfr description
VTRY 10.50 TRACK ROLLER
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,708.12/each

Specifications

Dimensions

  • Bore Diameter  
    3.7550 in
  • Groove Angle
    90 °
  • Groove Diameter
    9.0000 in
  • Overall Width
    5.0000 in
  • Point Diameter  
    9.0000 in
  • Roller Diameter  
    10.5000 in
  • Roller Width  
    4.7500 in
  • Weight
    88.120 lbs
  • Width To Groove Center
    2.5000 in

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Hole Location
    None
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    760 rpm
  • Operating Temperature Range
    250 °F
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    134600 lbf
  • Radial Static Load Capacity
    250000 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Lip
  • Series
    VTRY
  • Technical Specifications
  • UPC_NO
    841946108845

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)