Motion
YSH-3.750

PCI
YSH-3.750

Concentric Yoke Roller Shaft - 3.7550 in Shaft , 5.5000 in Head Dia., 8.6300 in Shaft Length, 2.1300 in Head Length, Carbon Steel Material
MI ITEM #00088759
MFR #YSH-3.750
Price$977.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSH-3.750

Concentric Yoke Roller Shaft - 3.7550 in Shaft , 5.5000 in Head Dia., 8.6300 in Shaft Length, 2.1300 in Head Length, Carbon Steel Material
MI ITEM #00088759
MFR #YSH-3.750

Mfr description
YSH 3.750 SHAFT
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$977.47/each

Specifications

Dimensions

  • Bore Diameter
    3.7550 in
  • Head Diameter
    5.5000 in
  • Shaft Length
    8.6300 in
  • Thread Size
    3/4-10 UNC
  • Weight
    38.000 lbs

Details

  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Product Type
    Yoke Roller Shafts
  • Series
    YSH
  • UPC_NO
    841946109941

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)