Motion
B4
Ball Thrust Bearing - Single-Direction, 0.6875 in Bore, 1.3440 in OD, 0.6250 in Width, Banded
Mi Item #00088810
MFR #B4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 0.6875 in Bore, 1.3440 in OD, 0.6250 in Width, Banded
Mi Item #00088810
MFR #B4

Mfr description
AKL.B4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6875 in
  • Outside Diameter  
    1.3440 in
  • Overall Width  
    0.6250 in
  • Weight
    0.18 lbs

Details

  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4054364115586
  • Max Rpm
    6000 rpm
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    18200 N
  • Separable Or Banded
    Banded
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)