Motion
B9
Ball Thrust Bearing - Single-Direction, 1.0000 in Bore, 1.9690 in OD, 0.7500 in Width, Banded
MI ITEM #00088815
MFR #B9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 1.0000 in Bore, 1.9690 in OD, 0.7500 in Width, Banded
MI ITEM #00088815
MFR #B9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.9690 in
  • Overall Width  
    0.7500 in
  • Weight
    0.44 lbs, 0.4
  • Width
    2

Details

  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4054364044329
  • Max Rpm
    4000 rpm
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    37800 N
  • Separable Or Banded
    Banded
  • Thrust Bearing Type
    Single-Direction

Overview

Mfr description
B9 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought