Motion
B13
Ball Thrust Bearing - Single-Direction, 1.2500 in Bore, 2.3438 in OD, 0.7500 in Width, Banded
Mi Item #00088819
MFR #B13
Price$67.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 1.2500 in Bore, 2.3438 in OD, 0.7500 in Width, Banded
Mi Item #00088819
MFR #B13

Mfr description
AKL.B13-HLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.83/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    2.3438 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.59 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    9300 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    3200 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    9300 lbf
  • Separable Or Banded
    Banded
  • Series
    B
  • Static Load Capacity
    18800 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4047643203197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)