Motion
B17
Ball Thrust Bearing - Single-Direction, 1.5000 in Bore, 2.5940 in OD, 0.7500 in Width, Banded
Mi Item #00088823
MFR #B17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 1.5000 in Bore, 2.5940 in OD, 0.7500 in Width, Banded
Mi Item #00088823
MFR #B17

Mfr description
B17 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    2.5940 in
  • Overall Width  
    0.7500 in
  • Weight
    0.67 lbs, 0.65
  • Width
    3.1

Details

  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4054364115500
  • Max Rpm
    2800 rpm
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    43600 N
  • Separable Or Banded
    Banded
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)