Motion
B19
Ball Thrust Bearing - Single-Direction, 1.6250 in Bore, 2.9690 in OD, 0.8750 in Width, Banded
Mi Item #00088825
MFR #B19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 1.6250 in Bore, 2.9690 in OD, 0.8750 in Width, Banded
Mi Item #00088825
MFR #B19

Mfr description
B19 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Outside Diameter  
    2.9690 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.8750 in
  • Precision Rating
    Not Rated
  • Weight
    1.04 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    2600 rpm
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    12600 lbf
  • Separable Or Banded
    Banded
  • Series
    B
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4054364115524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)