Motion
B24
Ball Thrust Bearing - Single-Direction, 1.9375 in Bore, 3.2190 in OD, 0.8750 in Width, Banded
Mi Item #00088830
MFR #B24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 1.9375 in Bore, 3.2190 in OD, 0.8750 in Width, Banded
Mi Item #00088830
MFR #B24

Mfr description
B24 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Outside Diameter  
    3.2190 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.8750 in
  • Precision Rating
    Not Rated
  • Weight
    1.13 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    2300 rpm
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    13200 lbf
  • Separable Or Banded
    Banded
  • Series
    B
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802032956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)