Motion
B29
Ball Thrust Bearing - Single-Direction, 2.2500 in Bore, 3.7190 in OD, 0.8750 in Width, Banded
MI ITEM #00088835
MFR #B29
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 2.2500 in Bore, 3.7190 in OD, 0.8750 in Width, Banded
MI ITEM #00088835
MFR #B29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Outside Diameter  
    3.7190 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.8750 in
  • Precision Rating
    Not Rated
  • Weight
    1.48 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    2000 rpm
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    14000 lbf
  • Separable Or Banded
    Banded
  • Series
    B
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802032987

Overview

Mfr description
B29 THRUST BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought