Motion
B34
Ball Thrust Bearing - Single-Direction, 2.5625 in Bore, 3.9690 in OD, 0.8750 in Width, Banded
MI ITEM #00088840
MFR #B34
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 2.5625 in Bore, 3.9690 in OD, 0.8750 in Width, Banded
MI ITEM #00088840
MFR #B34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B34 THRUST BALL BEARING

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Banded
  • Race Type
    Grooved
  • Precision Rating
    Not Rated
  • Radial Dynamic Load Capacity
    14300 lbf
  • Max Rpm
    1800 rpm
  • Bearing Material
    Steel
  • Series
    B
  • UPC_NO
    4012802033007
  • Weight
    1.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought