Motion
B40
Ball Thrust Bearing - Single-Direction, 3.0000 in Bore, 4.7190 in OD, 1.1250 in Width, Banded
Mi Item #00088846
MFR #B40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 3.0000 in Bore, 4.7190 in OD, 1.1250 in Width, Banded
Mi Item #00088846
MFR #B40

Mfr description
AKL.B40-HLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Outside Diameter  
    4.7190 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    1.1250 in
  • Precision Rating
    Not Rated
  • Weight
    3.09 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    1500 rpm
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    22100 lbf
  • Separable Or Banded
    Banded
  • Series
    B
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4047643206921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)