Motion
D3
Ball Thrust Bearing - Single-Direction, 0.6250 in Bore, 1.3438 in OD, 0.5625 in Width, Banded
Mi Item #00088857
MFR #D3
Price$42.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 0.6250 in Bore, 1.3438 in OD, 0.5625 in Width, Banded
Mi Item #00088857
MFR #D3

Mfr description
AKL.D3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.42/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    1.3438 in
  • Overall Width  
    0.5625 in
  • Weight
    0.17 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    4100 lbf
  • Lubrication
    Oil Lubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4047643177771
  • Max Rpm
    6000 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    18200 N
  • Separable Or Banded
    Banded
  • Series
    D
  • Static Load Capacity
    29800 N
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4047643177771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)