Motion
D4
Ball Thrust Bearing - Single-Direction, 0.6875 in Bore, 1.3438 in OD, 0.5625 in Width, Banded
MI ITEM #00088860
MFR #D4
List Price$45.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 0.6875 in Bore, 1.3438 in OD, 0.5625 in Width, Banded
MI ITEM #00088860
MFR #D4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$45.90/each for your price

Overview

Mfr description
AKL.D4-HLA

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Banded
  • Race Type
    Grooved
  • Precision Rating
    Not Rated
  • Static Load Capacity
    6700 lbf
  • Dynamic Load Capacity
    4100 lbf
  • Radial Dynamic Load Capacity
    4100 lbf
  • Max Rpm
    6000 rpm
  • Bearing Material
    Steel
  • Lubrication
    Oil Lubrication
  • Series
    D
  • UPC_NO
    4012802574555
  • Description
    Ball Thrust Bearing
  • Weight
    0.16 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text