Motion
D7
Ball Thrust Bearing - Single-Direction, 0.8750 in Bore, 1.8438 in OD, 0.6250 in Width, Banded
Mi Item #00088870
MFR #D7
Price$39.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 0.8750 in Bore, 1.8438 in OD, 0.6250 in Width, Banded
Mi Item #00088870
MFR #D7

Mfr description
AKL.D7
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.79/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Outside Diameter  
    1.8438 in
  • Overall Width  
    0.6250 in
  • Weight
    0.33 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    6600 lbf
  • Lubrication
    Oil Lubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802034721
  • Max Rpm
    4100 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    29400 N
  • Separable Or Banded
    Banded
  • Series
    D
  • Static Load Capacity
    54000 N
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802034721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)